Beli alignment tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- JTC Fiat Camshaft Alignment Toolatribut:
- Applicable Engine Type: 1.2-169A4.000 ・ 199A4.000 / 1.2-188A4.000 (EV02 only) /1.4 (16V) -350A1.000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SKF Belt Alignment ToolDeskripsi:Belt alignment tool TKBA 10 and TKBA 20 Versatile tools for pulley and sprocket alignment The SKF TKBA 10 and TKBA 20 allow pulleys and sprockets to be aligned on the side face. The unit magnetically attaches to the inside or outside face of almost any belt pulley or chain sprocket and has no small parts or targets that can get lost. A laser line is projected from the transmitter unit to the reflector unit mounted on the opposite pulley. A reference line on the reflector unit directly indicates the offset and vertical angle misalignment. The reflected laser line shown on the transmitter unit shows the horizontal angle misalignment of all three. - Powerful magnets allow fast and easy attachment - Facilitates simultaneous adjustment of tension and alignment - Can be used on almost all machines using V belts, banded belts, ribbed belts and most other belts as well as chain sprockets - SKF TKBA 10 utilises a red laser and can be used for distances up to 3 m (10 ft) - SKF TKBA 20 utilises a highly visible green laser and can be used for distances up to 6 m (20 ft). It can even be used outdoors in sunny conditions - Sturdy aluminium housings help ensure assembly stability and accuracy during the alignment process
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- TEMPCO Immersion Heateratribut:
- UNSPSC: 40101815
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Mesin Sand Blastingatribut:
- Air Hose (cm): 70
- Sand Hose (cm): 65
- Nozzle Size (mm): 5 (ceramic)
- Working Space (cm): 86x55.5x55.5
- Dimensions (LxWxH) (cm): 89x56x138
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- ECONOLINE Abrasive Blasting Dust Collector VacuumDeskripsi:Portable benchtop blasting cabinet dust collectors connect to benchtop abrasive blasting cabinets. They're wheeled so they can be moved around a worksite as needed.
- monotaro.id Baut Mur Putih Full Drat Pack Besaratribut:
- Drat Type: Full drat
- WESTWARD Abrasive Blast Cabinetatribut:
- Application: Cleaning Of Small Parts; Dry Blasting
- Includes: 26 In Media Transfer Hose; 3 Clear Plastic Sheets with Adhesive Edges For Protecting Door Window; Intake Filter; Removable Metal Wire Mesh Parts Shelf; Siphon Feed Gun; Textured Rubber Gloves
- Features: 12V Work Light; Painted Steel Housing; Shop Vacuum Outlet Port
- Cabinet Design: Benchtop
- Cabinet Material: Steel
- Feed type: Siphon
- Min. CFM @ 80 PSI (cfm): 6.2
- Outside Height (inch): 19 11/32
- Overall Dimensions (inch): 19 11/32 x 25 x 20
- Overall Width (inch): 25
- Side Opening: No Side Opening
- Top Opening (inch): 19 x 15 1/2
- UNSPSC: 23101517
- Window (inch): 20 x 17
- Work Area Depth (inch): 18
- Work Area Dimensions (inch): 12 x 22 x 18
- Work Area Height (inch): 12
- Work Area Width (inch): 22
- SKF Medium Induction Heater TIH-100M/230VDeskripsi:The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.atribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- Max. Bearing Weight (kg): 120
- Magnetic Probe: Yes, K-Type
- Range Time Control (minute): 0-60
- Accuracy Time Control (s): ±0.01
- Thermometer Mode: Yes
- Bearing Mode: Yes
- Power Reduction: 2-step; 50 - 100%
- Control Panel: Key board with LED in Remote Control
- Dimensions (mm): 570x230x350
- Maximum Bore Diameter (mm): 20-400
- Maximum Power Consumption (kVA): 3.6
- Temperature Control Accuracy (°C): ±2
- Temperature Control Range (°C): 0 - 250
- GRIP ON TOOLS Magnetic StandDeskripsi:Dilengkapi basis magnetik kuat dan fleksibilitas posisi untuk menopang dial indicator. Diperlukan dalam pengukuran presisi dan pengaturan mesin.atribut:
- Dimensions (mm): 50x55x58
- Work Magnetic Force (kg): 25
- Holding Stem (mm): ф 6 to 8
- monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Deskripsi:Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFFatribut:
- Magnet Dimensions (mm): 50x58x55
- Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
- Dial Gauge Mounting Hole (mm): 6/8
- Adsorption Strength (N [kgf]): 800[80]
- Description 2: Essential product for measuring by dial guages.
- Mass (kg): 1.4
- Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
- Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
- Specifications: Standard Model
- Strut Dimensions (Diameter x Length) (mm): about 10 x 160
- STARRETT Shaft Alignment Clampatribut:
- Item: Shaft Alignment Clamp
- Dimension Type: Inch
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Clamp Construction: Anodized Aluminium
- Number of Clamps: 1
- STARRETT Tilted-Face Dial Test Indicator (inch)atribut:
- Item: Tilted-Face Dial Test Indicator
- Bearing Type: Jeweled
- Operation Type: Lever-Style
Daftar Harga alignment tools Terbaru March 2026
| JTC Alignment Tools | Rp8.799.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| MultiPro MIG/MAG Welding Machine | Rp4.499.900 |
| JTC Fiat Camshaft Alignment Tool | Rp1.899.900 |
| JTC Volvo Engine Crankshaft Alignment Tool | Rp1.399.900 |
| SKF Belt Alignment Tool | Rp27.999.900 |
| ECONOLINE Blasting Cabinet | Rp26.999.900 |
| TEMPCO Immersion Heater | Rp1.499.900 |
| Mitutoyo Magnetic Stand | Rp999.900 |
| KRISBOW Mesin Sand Blasting | Rp8.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MIG%2FMAG%20Welding%20Machine/goP105479600-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)






%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/WESTWARD%20Abrasive%20Blast%20Cabinet/a0P107711360-1.jpg)



%20(Stand%20Magnet)/P101000138-1.jpg)

/baP106100406-1.jpg)